Abbotsford
tab54942be

ABB 54942BE Color-Keyed® Copper One-Hole Lug - Straight Long Barrel, Brown 33

Price $16.0012 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54942BE
Documents Documents

Description

Color-Keyed® one hole lug with long barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 5/16 inch bolt is used and the lug is used for 600 V to 35 kV applications.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Long Barrel
Conductor Size 2 AWG Number of Holes 1
Stud Size 5/16 in Barrel Length Long
Color Code Brown Material Copper
Voltage Rating 35000 V Barrel Type Long, Straight
Die Code 33 Finish Tin Plated
Standards UL File Number E9809 UPC 786210886350

Packages

1 - UNIT - 1 25 - UNIT = 25 250 - UNIT = 250 6300 - UNIT = 63000