
ABB 54942BE06 Color-Keyed® Copper One-Hole Lug - Straight Long Barrel, Brown 33
Description
Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 2 AWG | Number of Holes | 1 |
Stud Size | 3/8 in | Barrel Length | Long |
Color Code | Brown | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long |
Tongue Type | Straight | Die Code | 33 |
Finish | Tin Plated | Standards | UL File No. E9809 Listed |
UPC | 786210359182 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 250 - UNIT = 250 |