
ABB 54945BE #10, #1 AWG Color-Keyed® 1-Hole Lug — Long Barrel, Green
Description
Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 1 AWG | Number of Holes | 1 |
Stud Size | #10 | Barrel Length | Long |
Tongue Size | 0.65 in L x 0.68 in W x 0.11 in T | Overall Length | 1.95 in |
Color Code | Green | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long |
Tongue Type | Straight | Die Code | 37 |
Finish | Tin Plated | Standards | UL File Number E9809, CSA Certified |
Application | For Copper Conductors | UPC | 786210190242 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 50 - UNIT = 50 | 1800 - UNIT = 18000 |