
ABB 54965BE06 Color-Keyed® Copper One-Hole Lug - Straight Long Barrel, Orange 50
Description
Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 3/0 AWG | Number of Holes | 1 |
Stud Size | 3/8 in | Barrel Length | Long |
Color Code | Orange | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long |
Tongue Type | Straight | Die Code | 50 |
Finish | Tin Plated | Standards | UL File No. E9809 Listed |
UPC | 786210236780 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 |