
ABB 1/2 inch 4/0 AWG Color-Keyed Copper One-Hole Lug - Straight Long Belled End Barrel, Purple
Description
Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plate. 1/2 inch bolt is used and the lug is used for 600 V to 35 kV applications.
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, Color-Keyed® |
Item Name | Compression Lug | Type | Non-Insulated |
Conductor Size | 4/0 AWG | Number of Holes | 1 |
Stud Size | 1/2 in | Barrel Length | Long |
Color Code | Purple | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long - Bell Shaped End |
Die Code | 54 | Finish | Tin Plated |
Standards | UL E9809 Listed | UPC | 786210873886 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 |