
ABB 54979BEBS Color-Keyed® Copper One-Hole Lug - Straight Long Belled End Barrel, Pink 99
Description
COLOR-KEYED® One hole lug with bell shape end is a compression connector for copper conductors. This lug is used for 600 V to 35 kV applications.
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, Color-Keyed® |
Item Name | Compression Lug | Type | Non-Insulated |
Conductor Size | 535 kcmil | Number of Holes | 1 |
Stud Size | 1/2 in | Color Code | Pink |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Long - Bell Shaped End | Die Code | 99H |
Finish | Tin Plated | UPC | 786209980243 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 60 - UNIT = 60 |