
ABB 54104BS Color-Keyed® Copper One-Hole Lug - Straight Standard Belled End Barrel, Red 22
Description
COLOR-KEYED® Bell end compression lug for copper conductor. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Straight, Non-Insulated, 1-Hole |
Conductor Size | 8 AWG | Number of Holes | 1 |
Stud Size | #10 | Barrel Length | Standard |
Color Code | Red | Material | Copper |
Voltage Rating | 35 kV | Barrel Type | Standard - Bell Shaped End |
Terminal Connection | Slender Flange | Finish | Tin Plated |
Standards | UL E9809 | UPC | 786210954073 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 500 - UNIT = 500 |