Abbotsford
tab54105bs

ABB 54105BS Color-Keyed® Copper One-Hole Lug - Straight Standard Belled End Barrel, Blue 24

Price $35.7723 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54105BS
Documents Documents

Description

COLOR-KEYED® Bell end compression lug for copper conductor. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug with Sight Hole Type Bell Shape End
Conductor Size 6 AWG Flex Number of Holes 1
Stud Size 1/4 in Barrel Length Standard
Color Code Blue Material Copper
Voltage Rating 35000 V Barrel Type Standard, Straight
Finish Tin Plated Standards UL File Number E9809
UPC 786210954547

Packages

1 - UNIT - 1 50 - UNIT = 50 500 - UNIT = 500