
ABB 54110BS Color-Keyed® Copper One-Hole Lug - Straight Standard Belled End Barrel, Black 45
Description
COLOR-KEYED® Bell end compression lug for copper conductor. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Straight, Non-Insulated |
Conductor Size | 2/0 AWG | Number of Holes | 1 |
Stud Size | 3/8 in | Barrel Length | Standard |
Color Code | Black | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard |
Terminal Connection | Slender Flange | Finish | Tin Plated |
Standards | UL E9809 | UPC | 786210920610 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 |