Abbotsford
tab54124tb

ABB 54124-TB Color-Keyed® Copper One-Hole Lug - Straight Standard Barrel, Orange 107

Price $109.6542 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54124-TB

Description

COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug with Sight Hole Type Standard Barrel
Conductor Size 800 kcmil Number of Holes 1
Stud Size 5/8 in Color Code Orange
Material Copper Voltage Rating 35000 V
Barrel Type Standard, Straight Terminal Connection Slender
Finish Tin Plated Standards UL E9809 Listed
UPC 786210541242

Packages

1 - UNIT - 1 3 - UNIT = (3) 30 - UNIT = 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok