
ABB 54139BS Color-Keyed® Copper One-Hole Lug - Straight Standard Belled End Barrel, Grey 29
Description
COLOR-KEYED® Bell end compression lug for copper conductor. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Bell Shaped End |
Conductor Size | 3-4 AWG | Number of Holes | 1 |
Stud Size | 5/16 in | Barrel Length | Standard |
Color Code | Gray | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard, Straight |
Terminal Connection | Slender | Finish | Tin Plated |
Standards | UL E9809 Listed | UPC | 786210954561 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 500 - UNIT = 500 |