Abbotsford
tab54148ub

ABB 54148UB Color-Keyed® Copper One-Hole Lug - 90 degree Standard Barrel, Green 37

Price $48.2834 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54148UB
Documents Documents

Description

COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type 90°, Non-Insulated
Conductor Size 1 AWG Number of Holes 1
Stud Size 3/8 in Barrel Length Standard
Color Code Green Material Copper
Voltage Rating 35000 V Barrel Type Standard, 90° Bend
Finish Tin Plated Standards UL E9809
UPC 786210647142

Packages

1 - UNIT - 1 200 - UNIT = 200