
ABB 54160BS Color-Keyed® Copper One-Hole Lug - Straight Standard Belled End Barrel, Black 45
Description
One hole lug with standard barrel is a compression connector for copper conductors. The lug is used for 600 V to 35 kV applications.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Bell Shaped End |
Conductor Size | 2/0 AWG | Number of Holes | 1 |
Stud Size | 1/2 in | Barrel Length | Standard |
Color Code | Black | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard, Straight |
Terminal Connection | Special Shape | Finish | Tin Plated |
Standards | UL File No. E9809 Listed | UPC | 786210920641 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 |