
ABB 54167UB Color-Keyed® Copper One-Hole Lug - 90 degree Standard Barrel, Purple 54
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | 90°, Non-Insulated |
Conductor Size | 4/0 AWG | Number of Holes | 1 |
Stud Size | 0.25 in | Barrel Length | Standard |
Color Code | Purple | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard, 90° Bend |
Finish | Tin Plated | Standards | UL E9809 |
UPC | 786210647296 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 |