
ABB 54181 Color-Keyed® Copper One-Hole Lug - Straight Standard Barrel, White 66
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug with Sight Hole | Type | Standard Barrel |
Conductor Size | 300 kcmil | Number of Holes | 1 |
Stud Size | 5/8 in | Barrel Length | Standard |
Color Code | White | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard, Straight |
Terminal Connection | Slender | Finish | Tin Plated |
Standards | UL E9809 Listed | UPC | 786210541815 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 |