
ABB 54185 Color-Keyed® Copper One-Hole Lug - Straight Standard Barrel, Blue 76
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Straight, Non-Insulated |
Conductor Size | 400 kcmil | Number of Holes | 1 |
Stud Size | 5/8 in | Barrel Length | Standard |
Color Code | Blue | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard |
Terminal Connection | Slender Flange | Finish | Tin Plated |
Standards | UL E9809 | UPC | 786210541853 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 60 - UNIT = 60 |