
ABB 54187 Color-Keyed® Copper One-Hole Lug - Straight Standard Barrel, Brown 87
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug with Sight Hole | Type | Standard Barrel |
Conductor Size | 500 kcmil | Number of Holes | 1 |
Stud Size | 5/8 in | Barrel Length | Standard |
Color Code | Brown | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard, Straight |
Finish | Tin Plated | Standards | UL File Number E9809 |
UPC | 786210541877 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 60 - UNIT = 60 | 5760 - UNIT = 5760 |