
ABB 58165BS Color-Keyed® Copper One-Hole Lug - Straight Standard Belled End Barrel, Yellow 62
Description
COLOR-KEYED® Bell end compression lug for copper conductor. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug with Sight Hole | Type | Non-Insulated, Straight |
Conductor Size | 4/0 AWG Flex | Number of Holes | 1 |
Stud Size | 1/2 in | Color Code | Yellow |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Standard, Straight, Bell Shaped End | Terminal Connection | Slender Flange, Special Shape |
Finish | Tin Plated | Standards | UL E9809 Listed |
UPC | 786210954608 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 |