
ABB 1 Hole 5/8 inch 444kcmil Thomas&Betts 58180 Color-Keyed Copper Compression Lug, Green
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Standard Barrel |
Conductor Size | 444 kcmil | Number of Holes | 1 |
Stud Size | 5/8 in | Barrel Length | Standard |
Color Code | Green | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard |
Tongue Type | Straight | Terminal Connection | Slender Flange, Special Shape |
Finish | Tin Plated | Standards | UL File No. E9809 Listed |
UPC | 786210581804 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 20 - UNIT = 20 | 1920 - UNIT = 1920 |