HUBBELL 1000 kcmil, 1/2 inch Stud Burndy Copper Compression Lug, 2 Hole w/o Inspection Window, Long Barrel, Tin Plated
Description
Copper Compression Lug, 2 Hole w/o Inspection Window, 1000 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Long Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug | Type | YA-2N |
Conductor Size | 1000 kcmil | Number of Holes | 2 |
Stud Size | 1/2 in | Overall Length | 7.14 in |
Material | Copper | Voltage Rating | 600 - 35000 V |
Barrel Type | Long, Straight | Stud Hole Spacing | 1-3/4 in |
Finish | Tin Plated | Temperature Rating | 90 °C |
For Use With | Code Conductor | Standards | UL Listed, CSA Certified, RoHS Compliant, NEMA Rated |
Application | For Code Conductor | UPC | 781810523551 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |