Burndy Canada YAL282T38 Hylug Terminal Lug, Compression, Cable Size 4/0 AWG Solid And Stranded, 3/8 IN Stud, 2 Hole, 35 KV, Tin Plated Copper, Purple, 3.22 IN Length, Barrel Type 0.78 IN Length Chamfered Standard Short Barrel, Pad/Tongue Dimensions 1.02 IN Width X 0.14 IN Thickness, Standard Straight Tongue, Die Index 15, UL468A-468B, CSA Certified, ROHS Compliant

buryal282t38
HUBBELL YAL282T38 3/8 inch 4/0AWG Burndy Type YA-L 2-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated
In Stock
Price
$34.92
/ EA
Description
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Compression Lug | Type | Compression Terminal Lug |
Conductor Size | 8-4 AWG | Number of Holes | 2 |
Stud Size | 3/8 in | Color Code | Purple/Violet |
Material | High Copper Alloy | Voltage Rating | 35,000 V |
Barrel Type | Straight | Stud Hole Spacing | 1 in |
Finish | Tin Plated | Standards | UL 467 Listed, RoHS Compliant |
Application | For Copper Cable to Bar, Direct Burial Cable | UPC | 781810417065 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |