HUBBELL 500kcmil 6.7 inch x 1.6 inch Burndy Compression Terminal, Pink
Description
Break away lug of copper and aluminium HYLUG terminals are designed to provide maximum field flexibility by allowing the installer to easily convert two hole terminals to one hole terminals to suit the application. Narrow tongue design allows for the terminal to fit into tight spaces. Terminals are range taking when installed with Y644 tooling platforms.
Specifications
Brand Name | Hubbell | Sub Brand | Burndy |
Type | Compression Terminal | Conductor Size | 500 MCM |
Number of Holes | 2 | Stud Size | 0.5 in |
Overall Length | 6.76 in | Material | Copper |
Voltage Rating | 35,000 V | Finish | Tin-Plated |
Application | For Providing The Maximum Field Flexibility By Allowing The Installer To Easily Convert Two-Hole Terminals To One-Hole Terminals | UPC | 781810463697 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |