Cu Break-Away HYLUG Compression Terminals, NEMA std, 750 kcmil, 1/2" stud, 7.14" L, Yellow, L115 Index

HUBBELL 750kcmil 7.14 inch x 1.6 inch Burndy Compression Terminal, Yellow
Description
Specifications
Brand Name | Hubbell | Sub Brand | Burndy |
Type | YBA-FX | Conductor Size | 750 MCM |
Number of Holes | 2 | Stud Size | 0.5 in |
Overall Length | 7.14 in | Material | Copper |
Voltage Rating | 35,000 V | Finish | Tin-Plated |
Application | For Providing The Maximum Field Flexibility By Allowing The Installer To Easily Convert Two-Hole Terminals To One-Hole Terminals | UPC | 781810463703 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |