Heavy duty irreversible compression terminal with Electro-tin plated finish.

HUBBELL YGHA282NTN 4.94 inch 4/0AWG Type YGHA Hylug Heavy Duty Copper Compression Lug-Tin Plated
Description
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug with Sight Hole | Type | Heavy Duty, Irreversible |
Conductor Size | 4/0 AWG Stranded | Number of Holes | 2 |
Overall Length | 4.94 in | Material | Copper |
Tongue Type | Straight | Terminal Connection | Slender |
Die Code | 17 | Finish | Electro-Tin Plated |
Standards | UL 467, UL 468A, UL 468B, IEEE 837 | UPC | 781810100783 |
Packages
1 - UNIT - 1 |