Compression terminal with tin plated finish. Suitable for direct burial in earth or concrete.

HUBBELL 3.18 inch 4/0 AWG Burndy Type YGHA Hylug Heavy Duty Copper Compression Lug-Tin Plated
Description
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug with Sight-Hole | Type | Heavy Duty, Irreversible |
Conductor Size | 4/0 AWG Stranded | Number of Holes | 2 |
Tongue Size | 1.22 in W | Overall Length | 3.18 in |
Material | Copper | Tongue Type | Straight |
Terminal Connection | Slender | Die Code | 17 |
Finish | Electro-Tin Plated | Standards | UL 467, UL 468A, UL 468B |
UPC | 781810234860 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |