Burndy Canada YJA4/0A2N Power Lug Compression Lug, Cable Size 4/0 AWG Stranded, 1/2 IN Stud, 2 Hole, Aluminum, 5.81 IN Length, Pad/Tongue Dimensions 1.12 in Width, ROHS Compliant, For Pad Mounted Transformers
buryja4/0a2n
HUBBELL YJA4/0A2N LUG TERM #4/0 CU ALUM1/2in 2H
Not available for order
Price
$16.01
/ EA
Manufacturer:HUBBELL
Manufacturer #:YJA4/0A2N
Description
Specifications
Brand Name | Burndy Canada | Sub Brand | Power Lug |
Type | Compression Lug | Number of Holes | 2 |
Stud Size | 0.5 in | Material | Aluminum |
Application | For Pad Mounted Transformers | UPC | 781810425763 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |