COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.

ABB 256-30695-593 Color-Keyed® Copper Two-Hole Lug - Straight Long Barrel, Pink 42
Description
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 1/0 AWG | Number of Holes | 2 |
Stud Size | 1/2 in | Color Code | Pink |
Material | Copper | Voltage Rating | 35 kV |
Barrel Type | Long, Straight | Die Code | 42 |
Finish | Tin Plated | Standards | UL File Number E9809 |
UPC | 786210071404 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 | 4800 - UNIT - 4800 |