ABB 256-30695-733 Color-Keyed® Copper Two-Hole Lug - Straight Long Barrel, Grey 29
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Non-Insulated |
Conductor Size | 4 AWG | Number of Holes | 2 |
Stud Size | 1/2 in | Color Code | Gray |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Long, Straight | Die Code | 29 |
Finish | Tin Plated | Standards | UL E9809 |
UPC | 786210199825 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 50 - UNIT = 50 |