COLOR-KEYED® Two hole lug with standard barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 3/8 inch bolt is used and the lug is used for 600 V to 35 kV applications.

tab256306951057
ABB 256-30695-1057 Color-Keyed® Copper Two-Hole Lug - Straight Standard Barrel,
Availablefor Backorder
Price
$101.6020
/ EA
Description
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Standard Barrel |
Conductor Size | 14-10 AWG | Number of Holes | 2 |
Stud Size | 3/8 in | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Short |
Terminal Connection | Special Shape | Mounting Type | Screw |
UPC | 786210066639 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 500 - UNIT = 500 |