Color-Keyed® two hole lug with long barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 3/8 inch bolt is used and the lug is used for 600 V to 35 kV applications.

tab256306951162
ABB 3/8 inch 1/0 AWG Color-Keyed Two Hole Compression Lug Long Barrel, Pink
Availablefor Backorder
Price
$23.2668
/ EA
Description
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 1/0 AWG | Number of Holes | 2 |
Stud Size | 3/8 in | Color Code | Pink |
Material | Copper | Voltage Rating | 35 kV |
Barrel Type | Long, Straight | Die Code | 42 |
Finish | Tin Plated | Standards | UL File Number E9809 |
UPC | 786210080758 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 | 9000 - UNIT = 9000 |