COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

ABB 256-30695-1236 Color-Keyed® Copper Two-Hole Lug - Straight Standard Barrel, Green 37
Description
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Straight, Non-Insulated, 2-Hole |
Conductor Size | 1 AWG | Number of Holes | 2 |
Stud Size | 3/8 in | Color Code | Green |
Material | Copper | Voltage Rating | 35 kV |
Barrel Type | Standard | Terminal Connection | Slender Flange |
Finish | Tin Plated | Standards | UL E9809 |
UPC | 786210642192 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 200 - UNIT = 200 | 5040 - UNIT = 50400 |