COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.

ABB 3/8 inch 250 kcmil Color-Keyed Two Hole Compression Lug Long Barrel, Yellow
Description
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 250 kcmil | Number of Holes | 2 |
Stud Size | 3/8 in | Color Code | Yellow |
Material | Copper | Voltage Rating | 35 kV |
Barrel Type | Long, Straight | Die Code | 62 |
Finish | Tin Plated | Standards | UL File Number E9809 |
UPC | 786210069159 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 | 6000 - UNIT - 6000 |