COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

ABB 256-30695-1247 Color-Keyed® Copper Two-Hole Lug - Straight Standard Barrel, Purple 54
Description
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug with Sight Hole | Type | Standard Barrel |
Conductor Size | 4/0 AWG | Number of Holes | 2 |
Stud Size | 1/2 in | Color Code | Purple |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Standard, Straight | Terminal Connection | Slender |
Finish | Tin Plated | Standards | UL E9809 Listed |
UPC | 786210642246 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 100 - UNIT = 100 |