COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.

ABB 256-30695-1298 Color-Keyed® Copper Two-Hole Lug - Straight Long Standard Barrel, ERG2002 N/A
Description
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 14-10 AWG | Number of Holes | 2 |
Stud Size | 1/4 in | Color Code | Yellow |
Material | Copper | Voltage Rating | 35 kV |
Barrel Type | Long, Straight | Finish | Tin Plated |
Standards | UL File Number E9809 Listed, CSA File Number 4503 | UPC | 786210310718 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 | 500 - UNIT - 500 |