ABB 256-30695-237 Color-Keyed® Copper Two-Hole Lug - Straight Standard Barrel, Black 106
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Straight, Non-Insulated, 2-Hole |
Conductor Size | 750 kcmil | Number of Holes | 2 |
Stud Size | 3/8 in | Barrel Length | Standard |
Color Code | Black | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard |
Peep Hole | Yes | Terminal Connection | Slender Flange |
Die Code | 106 | Finish | Tin Plated |
Standards | UL E9809 | UPC | 786210896632 |
Packages
1 - UNIT - 1 | 2 - UNIT = (2) | 10 - UNIT = 10 |