ABB 54487 Color-Keyed® Copper Two-Hole High Voltage Lug - Straight Long Barrel, Black Rounding Die, 106R
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 15kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 750 kcmil | Number of Holes | 2 |
Stud Size | 1/2 in | Barrel Length | Long |
Color Code | Black | Material | Copper |
Voltage Rating | 15000 V | Barrel Type | Long, Straight |
Finish | Tin Plated | Temperature Rating | 105 degrees C |
Standards | UL E9809 Listed | UPC | 786210544878 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 30 - UNIT = 30 |