Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35KV, Wire Size #1 AWG, 1/4 Inch Bolt Size, 3/4 Inch Hole Spacing, Tin Plated, Die Code 37, Die Color Code Green

tab54812beph
ABB 54812BEPH LUG 2H 1/4in WIRE #1GRE LONG W/SIGHT-HOLE
Availablefor Backorder
Price
$24.9063
/ EA
Manufacturer:ABB
Manufacturer #:54812BEPH
Description
Specifications
Brand Name | Thomas & Betts | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Peep Hole |
Conductor Size | 1 AWG | Number of Holes | 2 |
Stud Size | 0.25 in | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long |
Die Code | 37 | Mounting Type | 3/4 in Hole |
UPC | 786209866486 |
Packages
1 - UNIT - 1 |