COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.

ABB 54819BE Color-Keyed® Copper Two-Hole Lug - Straight Long Barrel, White 66
Description
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 300 kcmil | Number of Holes | 2 |
Stud Size | 3/8 in | Color Code | White |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Long, Straight | Finish | Tin Plated |
Standards | UL E9809 Listed | UPC | 786210194721 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 10 - UNIT = 10 | 1320 - UNIT = 1320 |