ABB 54820BE Color-Keyed® Copper Two-Hole Lug - Straight Long Barrel, Red 71
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | 2-Hole Compression Lug | Type | Straight |
Conductor Size | 350 kcmil | Number of Holes | 2 |
Stud Size | 0.25 in | Barrel Length | Long |
Color Code | Red | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long |
Die Code | 71 | Finish | Tin Plated |
Standards | UL E9809 | UPC | 786210194738 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 800 - UNIT = 800 | 3840 - UNIT = 38400 |