COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.

ABB 54823BE Color-Keyed® Copper Two-Hole Lug - Straight Long Barrel, Brown 87
Description
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Non-Insulated |
Conductor Size | 500 kcmil | Number of Holes | 2 |
Stud Size | 1/4 in | Color Code | Brown |
Material | Copper | Voltage Rating | 35 kV |
Barrel Type | Long, Straight | Die Code | 87 |
Finish | Tin Plated | Standards | UL E9809 |
UPC | 786210194769 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 10 - UNIT = 10 | 1920 - UNIT = 1920 |