ABB 54824BE Color-Keyed® Copper Two-Hole Lug - Straight Long Barrel, Green 94
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 600 kcmil | Number of Holes | 2 |
Stud Size | 3/8 in | Barrel Length | Long |
Color Code | Green | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long, Straight |
Finish | Tin Plated | Standards | UL E9809 Listed |
UPC | 786210194776 |
Packages
1 - UNIT - 1 | 2 - UNIT = (2) | 10 - UNIT = 10 |