Copper Two-Hole Lug, 90 Degree Bend Long Barrel, Peep Hole, Max 35kV, Wire Size #6 AWG, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 24, Die Color Code Blue

ABB 54852BEUBPH Color-Keyed® Compression Lug 2 Holes Copper 6 AWG 1/4 in Stud size
Description
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel 90 Degree Bend |
Conductor Size | 6 AWG | Number of Holes | 2 |
Stud Size | 1/4 in | Color Code | Blue |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | 90° Bend, Long | Standards | UL E9809 Listed |
UPC | 786210153094 |
Packages
1 - UNIT - 1 | 500 - UNIT - 500 |