ABB 54858BE Color-Keyed® Copper Two-Hole Lug - Straight Long Barrel, Green 37
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Non-Insulated |
Conductor Size | 1 AWG | Number of Holes | 2 |
Stud Size | 5/16 in | Barrel Length | Long |
Color Code | Green | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long, Straight |
Die Code | 37 | Finish | Tin Plated |
Standards | UL E9809 | UPC | 786210898001 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 200 - UNIT = 200 |