Color-Keyed® two hole lug with long barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 1/2 inch bolt is used and the lug is used for 600 V to 35 kV applications.

tab54864be
ABB 54864BE Color-Keyed® Copper Two-Hole Lug - Straight Long Barrel, Orange 50
Availablefor Backorder
Price
$37.7827
/ EA
Description
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 3/0 AWG | Number of Holes | 2 |
Stud Size | 1/2 in | Barrel Length | Long |
Color Code | Orange | Material | Copper |
Voltage Rating | 35 kV | Barrel Type | Long, Straight |
Die Code | 50 | Finish | Tin Plated |
Mounting Type | 1-3/4 in Hole | Standards | UL File Number E9809 |
UPC | 786210898032 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 | 9600 - UNIT = 9600 |