ABB 54868BEBS Color-Keyed® Copper Two-Hole Lug - Straight Long Belled End Barrel, Yellow 62
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Bell Shaped End |
Conductor Size | 250 kcmil | Number of Holes | 2 |
Stud Size | 1/2 in | Barrel Length | Long |
Color Code | Yellow | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long, Straight |
Finish | Tin Plated | Standards | UL E9809 Listed |
UPC | 786210955285 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 50 - UNIT - 50 | 100 - UNIT = 100 |