Color-Keyed® two hole lug with long barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 1/2 inch bolt is used and the lug is used for 600 V to 35 kV applications.

tab54874be
ABB 54874BE Color-Keyed® Copper Two-Hole Lug - Straight Long Barrel, Blue 76
Availablefor Backorder
Price
$51.7141
/ EA
Description
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 400 kcmil | Number of Holes | 2 |
Stud Size | 1/2 in | Color Code | Blue |
Material | Copper | Voltage Rating | 35 kV |
Barrel Type | Long, Straight | Die Code | 76 |
Finish | Tin Plated | Standards | UL File Number E9809 |
UPC | 786210898087 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 60 - UNIT = 60 |