Abbotsford
tab54874bebs

ABB 54874BEBS Color-Keyed® Copper Two-Hole Lug - Straight Long Belled End Barrel, Blue 76

Price $35.7696 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54874BEBS

Description

COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Bell Shaped End
Conductor Size 400 kcmil Number of Holes 2
Stud Size 1/2 in Color Code Blue
Material Copper Voltage Rating 35000 V
Barrel Type Long, Straight Finish Tin Plated
Standards UL E9809 Listed UPC 786210955353

Packages

1 - UNIT - 1 6 - UNIT = 6 60 - UNIT = 60
This website uses cookies to ensure you get the best experience on our website. Read more
Ok