COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

tab542040416
ABB 542040416 Color-Keyed® 2-Hole Compression Lug with Sight Hole 2 Holes Copper 8 AWG 0.25 in Stud size
In Stock
Price
$15.8545
/ EA
Description
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | 2-Hole Compression Lug with Sight Hole | Type | Straight |
Conductor Size | 8 AWG | Number of Holes | 2 |
Stud Size | 0.25 in | Color Code | Red |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Standard | Terminal Connection | Slender Flange |
Finish | Tin Plated | Standards | UL E9809 |
UPC | 786210257174 |
Packages
50 - UNIT - (50) |