COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

tab54208ub
ABB 54208UB Color-Keyed® Copper Two-Hole Lug - 90° Standard Barrel, Green 37
Availablefor Backorder
Price
$25.8193
/ EA
Description
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Standard Barrel 90 Degree Bend |
Conductor Size | 1 AWG | Number of Holes | 2 |
Stud Size | 1/4 in | Color Code | Green |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | 90° Bend, Standard | Finish | Tin Plated |
Standards | UL E9809 Listed | UPC | 786210209050 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 200 - UNIT = 200 |