Color-Keyed® two hole lug with standard barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 3/8 inch bolt is used and the lug is used for 600 V to 35 kV applications.

tab54209
ABB 54209 Color-Keyed® Copper Two-Hole Lug - Straight Standard Barrel, Pink
Availablefor Backorder
Price
$24.4602
/ EA
Description
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug with Sight Hole | Type | Standard Barrel |
Conductor Size | 1/0 AWG | Number of Holes | 2 |
Stud Size | 3/8 in | Color Code | Pink |
Material | Copper | Voltage Rating | 35 kV |
Barrel Type | Standard, Straight | Finish | Tin Plated |
Standards | UL File Number E9809 | UPC | 786210542096 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 | 2100 - UNIT = 21000 |